Victaulic
QuickVic™ Style P20 1-1/4 in. Ductile Iron Tee
Part #VF012P20PE0 | Item #7637705 | Manufacturer Part #F012P20PE0
How to get it:
Product Details
- Most economical and efficient pipe joining solution for small diameter carbon steel piping systems
Documents
Specifications
ASME Specifications: ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications: ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-536 Grade 65-42-12
Application: Carbon Steel Pipe
Clean Bagged: No
Coating: Orange Enamel
Collection: QuickVic™ Style P20
Color Finish: Orange
Color Finish Category: Oranges
FM Approved: No
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Size 3: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
Height: 4-3/4 in
High Pressure: 300
ISO Specifications: ISO 9001:2008
Material: Ductile Iron
NSF Certified: No
Product Type: Tee
UL Listed: No
Weight: 3.7
Width: 2-3/4 in