2 in. Ductile Iron Tee
QuickVic™ Style P20 2 in. Ductile Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Most economical and efficient pipe joining solution for small diameter carbon steel piping systems
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-53, ASTM A-106, ASTM A-135, ASTM A-536 Grade 65-42-12
- Application:
- Carbon Steel Pipe
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- QuickVic™ Style P20
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Height:
- 5-22/25 in
- ISO:
- ISO 9001:2008
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 300
- Product Type:
- Tee
- UL Listed:
- No
- Weight:
- 7 lb
- Width:
- 3-63/100 in