DESCRIPTION

  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300

Victaulic 304L Stainless Steel Tee

VFF73425X14-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-403
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10S
Size
8 in x 8 in x 6 in
Type
Reducing