DESCRIPTION

  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Sizes 31 – 72" / 790 – 1830 mm
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10× faster than threaded black pipe, 100% kink resistant

Victaulic Aquaflex 1/2 in. NPT Ductile Iron C110 Full Body Nipples

VA0AQFRNH-NR

Length:

9 in

SPECIFICATIONS

Clean Bagged
No
Collection
Aquaflex
Ductile Iron Class
C110
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
9 in
Material
Ductile Iron
Size
1/2 in
Type
Straight

Starting at
$22.33
EACH
  • QUANTITY