DESCRIPTION

  • 12 bar Wrench: V27, 27-2
  • 15 mm NPT 155°, 175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Custom, VC-250 175 psi
  • Residential K5.6
  • S.I.8.1 Horizontal Sidewall Quick Response 1/2″

Victaulic V2738 Residential Horizontal Sidewall Sprinkler in White

VDOMS271LQA41

Maximum Temperature:

SPECIFICATIONS

Collection
V2738
Color Finish
White
End Connection 1
NPT
FM Approved
Yes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/4 in
Maximum Pressure
175 psi
Maximum Temperature
155
Origin
Domestic
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY