DESCRIPTION

  • Designed for use on K, L, M or DWV copper tubing
  • Installation-Ready™ design
  • Optional galvanized housing coating
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 8" / DN50 –DN200

Victaulic Style 607 Grooved Rigid Coupling for Copper Tube

VL0607PE0

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B31.9
ASTM Specifications
ASTM A-536
Collection
Style 607
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Copper
Maximum Pressure
300 psi
Maximum Temperature
250