DESCRIPTION

  • Heavy housing for high pressure service
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from 2 – 16" / DN50 –DN400

Victaulic Style 70 Grooved Rigid Ductile Iron Coupling with T-Gasket in Black

VL070THD

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Black
Collection
Style 70
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Ductile Iron