Victaulic

2 in. Riser Manifold Assembly

Part #VV0747PF1  |  Manufacturer Part #V020747PF1

Diameter:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a cast body with shut off valve, test and drain valve combination and different sizes, flow switch, and a pressure gauge
  • Sizes from 1-1/4 – 6" / 32 – 150 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar

Documents

Specifications

Diameter: 2 in

Type: VV020747PF1

UL Listed: Yes