DESCRIPTION

  • Completely self-contained unit with integral gear motor, safety guards, safety foot switch and power cord/plug
  • Enhanced tracking rolls help to keep the pipe on the tool during the roll grooving process
  • Equipped with a unique pivot arm design, making roll changing quick and easy without removing shafts
  • Power Requirements: VE270FSD is provided with 110 volt, 15 amp power; VE271FSD is provided with 220 volt, 6 amp power
  • The fully-motorized, semi-automatic, electrohydraulic tool comes complete with safety guards and safety foot switch
  • Weight: 340 lbs. / 154 kg

Victaulic Roll Grooving Tool

VR000270FSD

Volts:

SPECIFICATIONS

Volts
110V

Starting at
Call for Pricing
  • QUANTITY