6 in. Orange Enamel and Painted Plain End Coupling
Roust-A-Bout® Style 99 6 in. Orange Enamel and Painted Plain End Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Not designed for use with plastic pipe
- Sizes from 1 – 18" / DN25 –DN450
- Grips to provide a strong component for joining plain and beveled end pipe and fittings
- Regional availability, contact Victaulic for details
- Pressures up to 750 psi / 5171 kPa / 52 bar
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B36.10
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
- Clean Bagged:
- No
- Coating:
- Orange Enamel, Painted
- Collection:
- Roust-A-Bout® Style 99
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 13-19/50 in
- Material:
- Ductile Iron
- Material Type:
- Nitrile
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 23.20 lb
- Width:
- 4-19/50 in