DESCRIPTION

  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300

Victaulic Style 450 Schedule 10S 304L Stainless Steel Concentric Reducer

VFC450X14

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Collection
Style 450
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10S
Size
3 in x 2-1/2 in
Type
Concentric