• Cart

DESCRIPTION

  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300

Victaulic Style 425 Schedule 10S 304L Stainless Steel Reducing Tee

VF425X14

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Style 425
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3 in
Fitting Sizes
4 in x 4 in x 3 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Schedule Class
10S