DESCRIPTION

  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300

Victaulic Style 420 Grooved Schedule 10S 316L Stainless Steel Tee

VF0420X16

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Style 420
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Size
2-1/2 in
Type
Straight