DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment

Style 40 6 x 6 in. Schedule 40 Galvanized Grooved x Threaded Nipple

VF040G00-NR

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-53, ASTM A-536
Coating
Galvanized
Collection
Style 40
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
6 in
Fitting Size 2
3 in
Fitting Sizes
6 in x 3 in
Length
6 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Pressure Class
1000#