• Cart

DESCRIPTION

Victaulic PGS™ 300 Schedule 80 CPVC 90 Degree Elbow

VF035000P

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-1784
Clean Bagged
No
Collection
PGS™ 300
End Connection 1
CPVC
End Connection 2
CPVC
End Connections
CPVC
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
80S
UL Listed
No