DESCRIPTION

  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Prevents the reverse flow of water from the system piping to the water supply
  • Sizes from 1½ – 8" / 40 – 200 mm

Victaulic Seal Assembly Kit

VS00751K05-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Brand Model Compatibility
Victaulic Series 751 Firelock Alarm Check Valve, 756 and 758 Firelock Dry Valves
FM Approved
No
Fitting Size 1
6 in
GSA Approved
No
NSF Certified
No
Size
6 in