DESCRIPTION

  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Prevents the reverse flow of water from the system piping to the water supply
  • Sizes from 1½ – 8" / 40 – 200 mm

Victaulic Seal Assembly Kit

VS040751K05-NR

Fitting Sizes:

4 in

SPECIFICATIONS

Brand Model Compatibility
Victaulic Series 751 Firelock Alarm Check Valve
FM Approved
No
Fitting Size 1
4 in
Fitting Sizes
4 in
GSA Approved
No
NSF Certified
No

Starting at
$240.83
EACH
  • QUANTITY