6 x 5 in. Suction Vibration Isolation Pump Drop
Series 381 6 x 5 in. Suction Vibration Isolation Pump Drop
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes flow control, vibration-controlling flexible couplings, access ports for gauges and thermowells, and an integral flanged pump connection
Specifications
- ASTM:
- ASTM A-395, ASTM A-449, ASTM A-53 Grade B, ASTM A-536, ASTM A-563, ASTM A-582, ASTM B-633, ASTM B-733
- Coating:
- Painted
- Collection:
- Series 381
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- Fitting Type:
- Reducing
- Length:
- 16 in
- Material:
- Carbon Steel
- Pressure - Maximum:
- 300 psi
- Product Type:
- Pump Drop
- UL Listed:
- No
- Weight:
- 121.90 lb