Series 461 4 in. 316 Stainless Steel EPDM Wheel Handle Butterfly Valve

Part #VV040461XE2-NR  |  Item #7211281  |  Manufacturer Part #V040461XE2

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for bi-directional, dead end services to full working pressure
  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM A-351 Grade CF8M, ASTM A-536 Grade 65-45-12, ASTM A-564]

Clean Bagged: No

Collection: Series 461

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

IAPMO Listed: No

MSS Specifications: MSS SP-67

Material: Stainless Steel

Material Type: 316

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 300#

Recommended Valve Application: Water

Type: VV040461XE2-NR

UL Listed: No

Valve Body Style: Grooved

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 4 in

Valve Type: Butterfly Valve