Series 461 2-1/2 in. Stainless Steel EPDM Locking Lever Handle Butterfly Valve

Part #VV461XE2-NR  |  Manufacturer Part #V024461XE2

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for bi-directional, dead end services to full working pressure
  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM A-351, ASTM A-536, ASTM A-564]

Clean Bagged: No

Collection: Series 461

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Height: 6-19/50 in

IAPMO Listed: No

ISO Specifications: ISO 5211

Length: 2-7/8 in

MSS Specifications: MSS SP-67

Material: Stainless Steel

Maximum Pressure: 300 psi

Maximum Temperature: 180

Minimum Temperature: 73

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 300#

UL Listed: No

Valve Body Style: Grooved

Valve Disc Material: Stainless Steel

Valve Operator: Locking Lever Handle

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Butterfly Valve

Width: 4-13/100 in