2-1/2 in. Ductile Iron Grooved Check Valve
Series 716H 2-1/2 in. Ductile Iron Grooved Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from 4 – 12" / DN100 –DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Features an elastomer encapsulated disc and a welded in nickel seat
- For the series 716H, in 2-3"/50-80 mm sizes, the stainless steel disc seats against the O-ring seal which is mounted on the electroless nickel plated end face
- Series 716H/716 check valves are engineered for long life and seize-free sealing
- For AGS sizes 14 – 24" , download publication 20.08 for information on Series W715
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-733
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Series 716H
- Color Finish Name:
- Black
- Diameter - Outside:
- 2-7/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 9-19/50 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 365
- Pressure Class:
- 365#
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- EPDM, Electroless Nickel Plated
- Valve Size:
- 2-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 13.8 lb
- Width:
- 7 in