2 in. Ductile Iron Grooved 1000# Ball Valve

You last purchased this on
 
Victaulic

Series 726 2 in. Ductile Iron Grooved 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Series 726 2 in. Ductile Iron Grooved 1000# Ball Valve

  • Fast #
  • Part #VV020726P0X
  • Item #1856762
  • Manufacturer Part #V020726P0X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Intended for use in full open or shut-off service, throttling is not recommended with standard ball valves
  • High pressure standard port ball valve with grooved ends
  • Two-piece, end-entry valve featuring a floating ball design
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from 1-1/2 - 6" / DN40 - DN150
  • Available without handle, with a lever operator or a gear operator
  • Requires Certification

Specifications

ASME:
ASME A17.1 2007
ASTM:
ASTM A-395
CSA Certified:
CSA B44-07
Collection:
Series 726
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Handle Material:
Carbon Steel
Length:
5-1/2 in
Material:
Ductile Iron, Carbon Steel, Plastic
Material Type:
PTFE
Maximum Temperature:
250
Minimum Temperature:
20
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Potable Water
Temperature Range:
20 to 250 Deg F (-7 to 121 Deg C)
Valve Body Material:
Ductile Iron
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
6.50 lb