4 in. 316 Stainless Steel Standard Port Grooved 800# Ball Valve
Series 726 4 in. 316 Stainless Steel Standard Port Grooved 800# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Intended for use in full open or shut-off service, throttling is not recommended with standard ball valves
- High pressure standard port ball valve with grooved ends
- Two-piece, end-entry valve featuring a floating ball design
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Sizes from 1-1/2 - 6" / DN40 - DN150
- Available without handle, with a lever operator or a gear operator
Specifications
- ASME:
- ASME A17.1 2007
- ASTM:
- ASTM A-395
- CSA Certified:
- CSA B44-07
- Collection:
- Series 726
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Handle Material:
- Carbon Steel
- Length:
- 8-3/10 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- Maximum Temperature:
- 250
- Minimum Temperature:
- 20
- Pressure - High:
- 1000
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 20 to 250 Deg F (-7 to 121 Deg C)
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- Weight:
- 41.50 lb