3 in. Carbon Steel Standard Port Grooved 1500# Ball Valve

This product has been replaced by

3 727 HP BV CS STEM & BALL W/HDL
Victaulic 3 727 HP BV CS STEM & BALL W/HDL
Manufacturer Part #V030727PHC
You last purchased this on
 
Victaulic

Series 727 3 in. Carbon Steel Standard Port Grooved 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3 727 HP BV CS STEM & BALL W/HDL
Victaulic 3 727 HP BV CS STEM & BALL W/HDL
Manufacturer Part #V030727PHC
Victaulic

Series 727 3 in. Carbon Steel Standard Port Grooved 1500# Ball Valve

  • Fast #
  • Part #VV030727PHA
  • Item #5025425
  • Manufacturer Part #V030727PHA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lead-free
  • High-pressure, enhanced port, NACE-compliant ball valve
  • Electroless nickel plated trim
  • Sizes from 2 - 6" / DN50 - DN150
  • Pressure up to 1500 psi / 10342 kPa / 103 bar
  • Floating ball reduces torque requirements
  • Up to 1/3 better flow than competitive standard port ball valves
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM A-105, ASTM A-395, ASTM A-395M, ASTM A-536, ASTM B-733
Collection:
Series 727
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Handle Material:
Ductile Iron
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-63/100 in
Material:
Ductile Iron, Plastic
Material Type:
Nylon
Maximum Temperature:
150
Minimum Temperature:
-20
NSF Certified:
No
Pressure - High:
1500
Pressure Class:
1500#
Recommended Valve Application:
Potable Water
Temperature Range:
-20 to 150 Deg F (-29 to 66 Deg C)
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Nylon
Valve Size:
3 in
Valve Type:
Ball Valve
Weight:
16.8 lb