Victaulic

Series 727 4 in. Carbon Steel Standard Port Grooved 1500# Ball Valve

Part #VV040727P2X  |  Manufacturer Part #V040727P2X

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High pressure enhanced port NACE-compliant ball valve
  • Up to 1/3 better flow than competitive standard port ball valves
  • Floating ball reduces torque requirements
  • Sizes from 2 – 6" / DN50 –DN150
  • Pressure up to 1500 psi / 10342 kPa / 103 bar

Lead Law Compliant

Specifications

ASTM Specifications: ASTM A-1008, ASTM A-105, ASTM A-351, ASTM A-351M, ASTM A-395M-99, ASTM A-536 Grade 65-45-12, ASTM B-633 SCII Type 3

Collection: Series 727

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Carbon Steel

Maximum Pressure: 1500 psi

NSF Certified: No

Pressure Class: 1500#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: Lubricated Nylon

Valve Size: 4 in

Valve Type: Ball Valve