DESCRIPTION

  • Designed for use with Victaulic® Series 751 alarm check valves
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Reduces the possibility of false alarms due to water supply pressure surges
  • Weight: 140 lbs. / 634 kg

Victaulic Series 752 Retard Chamber

VS014752P03

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
1-1/2 in - 8 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY