14 in. Ductile Iron Grooved EPDM Gear Operator with Chain Wheel Butterfly Valve
Vic® 300 Series W761 14 in. Ductile Iron Grooved EPDM Gear Operator with Chain Wheel Butterfly Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stainless steel disc
- Lever handle
- 200 psi
- ABS approved product (2" –24?)
- Cast Iron butterfly
- Bubble-tight shut-off
- Wafer body
- EPDM liner
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
- Non-shock
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536, ASTM A-536 Grade 65-45-12
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- PPS
- Collection:
- Vic® 300 Series W761
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Cold Water, Hot Water
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator with Chain Wheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 14 in
- Valve Type:
- Butterfly Valve
- Weight:
- 156 lb