4 in. Ductile Iron Grooved EPDM Gear Operator with Chain Wheel Butterfly Valve

You last purchased this on
 
Victaulic

Vic-300™ MasterSeal™ 4 in. Ductile Iron Grooved EPDM Gear Operator with Chain Wheel Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-300™ MasterSeal™ 4 in. Ductile Iron Grooved EPDM Gear Operator with Chain Wheel Butterfly Valve

  • Fast #
  • Part #VDOMV040761SE6-NR
  • Item #5174763
  • Manufacturer Part #V040761SE6
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bubble-tight shut-off
  • ABS approved product (2 in – 24 in.)
  • Cast Iron butterfly valve, wafer pattern, EPDM liner
  • Actuation, memory stop, stem extension, chainwheel
  • 2 in – 12 in rated 200 psi, 14 in – 48 in rated 150 psi
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
  • Non-shock
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733
Clean Bagged:
No
Coating:
Black Alkyd Enamel
Collection:
Vic-300™ MasterSeal™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Height:
11-4/25 in
IAPMO Listed -:
No
ISO:
ISO 5208, ISO 5211
Length:
4-63/100 in
MSS:
MSS SP-67
Material:
Ductile Iron, Stainless Steel
Material Type:
416
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Plastic Piping System
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
Yes
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator with Chain Wheel
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Butterfly Valve
Weight:
11.8 lb