6 in. Ductile Iron Grooved EPDM 10 Position Handle with Memory Stop Butterfly Valve

You last purchased this on
 
Victaulic

Vic-300™ MasterSeal™ 6 in. Ductile Iron Grooved EPDM 10 Position Handle with Memory Stop Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-300™ MasterSeal™ 6 in. Ductile Iron Grooved EPDM 10 Position Handle with Memory Stop Butterfly Valve

  • Fast #
  • Part #VV060761XE2
  • Item #3038623
  • Manufacturer Part #V060761XE2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 in – 12 in / DN50 –DN300
  • Designed for bi-directional, dead end services to full working pressure
  • For AGS sizes 26 – 48 in / DN650 –DN1200, download publication 20.07 for information on Series W709
  • Offers an easily installed choice to cumbersome, multi-bolt wafer or lug-type flanged valves
  • For AGS sizes 14 – 24 in / DN350 –DN600, download publication 20.06 for information on Series W761
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-351 Grade CF8M, ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733
Application:
Carbon Steel Pipe, Ductile Iron Pipe, Plastic Pipe
CE Approved:
Yes
Clean Bagged:
No
Coating:
Black Alkyd Enamel
Collection:
Vic-300™ MasterSeal™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5208, ISO 5211
Length:
5-22/25 in
MSS:
MSS SP-67
Material:
Ductile Iron, Stainless Steel
Material Type:
416
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Plastic Piping System
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
Yes
Valve Body Style:
Grooved
Valve Disc Material:
Stainless Steel
Valve Operator:
10 Position Handle with Memory Stop
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Butterfly Valve
Weight:
23.2 lb