Victaulic

Series 761 2-1/2 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

Part #VV761SE3  |  Manufacturer Part #V024761SE3

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for bi-directional, dead end services to full working pressure
  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 – 12"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709

Documents

Specifications

ASTM Specifications: ASTM A-536

Clean Bagged: No

Collection: Series 761

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 250

Pressure Class: 300#

Valve Body Style: Grooved

Valve Operator: Gear Operator Handle

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Butterfly Valve