Series 761 2-1/2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

Part #VV761XE2  |  Manufacturer Part #V024761XE2

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for bi-directional, dead end services to full working pressure
  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 – 12"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709

Specifications

ANSI Specifications: [ANSI 300, ANSI 61]

ASTM Specifications: [ASTM A-351 Grade CF8M, ASTM A-536 Grade 65-45-12, ASTM A-564, ASTM A-582, ASTM B-733]

Clean Bagged: No

Collection: Series 761

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

MSS Specifications: MSS SP-67

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 250

Minimum Temperature: -30

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pressure Class: 300#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Style: Grooved

Valve Disc Material: Ductile Iron

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Butterfly Valve