4 in. Quick Riser

This product has been replaced by

Victaulic Grooved Ductile Iron Valve
Victaulic 4 in. Grooved Ductile Iron Valve
Manufacturer Part #S040N68403
You last purchased this on
 
Victaulic

Series 768 4 in. Quick Riser

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Grooved Ductile Iron Valve
Victaulic 4 in. Grooved Ductile Iron Valve
Manufacturer Part #S040N68403
Victaulic

Series 768 4 in. Quick Riser

  • Fast #
  • Part #VS040768405-NR
  • Item #2910852
  • Manufacturer Part #S040768405
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Series 768
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Material:
Ductile Iron
Pressure Class:
300#
Product Type:
Sprinkler Riser
Valve Body Style:
Grooved
Valve Disc Material:
Aluminum Bronze
Valve Seat Material:
Nitrile
Valve Size:
4 in
Valve Type:
Sprinkler Valve