1 in. Automatic Control Valve
Series 76X 1 in. Automatic Control Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in drinking water applications
- Differential pressure options 2 – 32 psi / 13.78 – 220.6 kPa / .15 – 2 bar and 5 – 60 psi / 34 – 414 kPa / 3 – 4 bar
- NSF Certified in accordance with ANSI/NSF 61 to 180°F / 82°C and ANSI/NSF 372
- Regional availability, contact Victaulic for details
- Pressures up to 400psi / 2758 kPa / 28bar
- Sizes from ½ –¾" / DN15 –DN20
-
Lead Law Compliant
Specifications
- Collection:
- Series 76X
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Pressure - Maximum:
- 60 psi
- Product Type:
- Valve
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Pressure Regulating Valve
- Weight:
- 0.90 lb