61-57/100 in. x 2 ft. 6 in. - 7 ft. 3 in. Indicator Post
Series 774 61-57/100 in. x 2 ft. 6 in. - 7 ft. 3 in. Indicator Post
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from 2-1/2 – 12" / 65 – 300 mm
- For use with FireLock NRS gate valves, see pg. 25
Specifications
- ASTM:
- ASTM A-126-B, ASTM B-62
- Application:
- Fire Protection
- Brand Model Compatibility:
- 772H NRS
- Collection:
- Series 774
- Depth of Trench:
- 2 ft 6 in - 7 ft 3 in
- FM Approved:
- Yes
- Height:
- 61-57/100 in
- Material:
- Bronze, Cast Iron, Plastic
- Material Type:
- Polycarbonate
- UL Listed:
- Yes
- Weight:
- 163 lb