Victaulic

Series 78Y 1-1/4 Thread STRN Ball Valve COMB 78Y

Part #VV78YBFF-NR  |  Manufacturer Part #V01278YBFF

Fitting Sizes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DZR brass body consisting of a full port valve, strainer and blow down valve with flow measuring ports
  • Multiple end connections available
  • Sizes from ½–2" / DN15–DN50
  • Pressures up to 400 psi / 2758 kPa / 28 bar
  • Rated up to 230°F / 110°C
  • Regional availability, contact Victaulic for details

Specifications

Collection: Series 78Y

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Material: Brass

Mesh Size: 20

Strainer Type: Wye