3 in. 365# Ductile Iron Grooved Pressure Reducing Valve

This product has been replaced by

FP-030-42T-20-H-C-V2-PR-NB-66 3 867-42T PRS RD CHK VLV HRZ ~TRIM GxG POLY RED 316SS
Victaulic 3 in. 365# Ductile Iron Grooved Pressure Reducing Valve
Manufacturer Part #S030867T2C
You last purchased this on
 
Victaulic

Series 867-42T 3 in. 365# Ductile Iron Grooved Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FP-030-42T-20-H-C-V2-PR-NB-66 3 867-42T PRS RD CHK VLV HRZ ~TRIM GxG POLY RED 316SS
Victaulic 3 in. 365# Ductile Iron Grooved Pressure Reducing Valve
Manufacturer Part #S030867T2C
Victaulic

Series 867-42T 3 in. 365# Ductile Iron Grooved Pressure Reducing Valve

  • Fast #
  • Part #VS030867T20
  • Item #7601180
  • Manufacturer Part #S030867T20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fully supported and reinforced diaphragm
  • No obstructions in the flow path
  • Low-flow stability without an anti-cavitation accessory
  • Pressures up to 365 psi | 2517 kPa | 25 bar
  • Sizes 1 1/2 – 16 in | DN40 – DN400
  • “Y” Pattern globe valve body (Series 800Y)
  • Requires Certification

Specifications

ASTM:
ASTM A-276, ASTM A-536 Grade 65-45-12
Coating:
Electrostatic Powder Coating, Polyester
Collection:
Series 867-42T
Diameter - Outside:
3-1/2 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
IAPMO Listed -:
No
Length:
12-1/5 in
Material:
Ductile Iron, Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
365#
Recommended Valve Application:
Fire Protection
Temperature Range:
Up to 122 Deg F
UL Listed:
Yes
Valve Body Style:
Y Pattern
Valve Operator:
Pilot Operated
Valve Size:
3 in
Valve Type:
Pressure Reducing Valve
Weight:
36.8 lb