DESCRIPTION

  • Lengths: 2' to 8'
  • Mated housings hinged with attached locking handle
  • Model: 78
  • Same as Multi/Pak 90, 2-piece fin-tube enclosure, with factory installed damper

Victaulic Style 789 Slip Joint Painted Ductile Iron Coupling with Enamel Gasket

VL014078PE0

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Enamel
Collection
Style 789
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Ductile Iron
Size
1-1/2 in x 1-1/2 in