This product requires certification to purchase.

2-1/2 SNAP JT Coupling FLUSH 78

You last purchased this on
 
Victaulic

Snap-Joint™ 2-1/2 SNAP JT Coupling FLUSH 78

  • Fast #
  • Part #VL024078PEB-NR
  • Item #342984
  • Manufacturer Part #L024078PEB
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Snap-Joint™ 2-1/2 SNAP JT Coupling FLUSH 78

  • Fast #
  • Part #VL024078PEB-NR
  • Item #342984
  • Manufacturer Part #L024078PEB
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed for quick disconnect service
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

Coating:
Painted
Collection:
Snap-Joint™
End Connection 1:
Snap-in
End Connections:
Snap-in
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Weight:
2.50 lb