6 in. Orange Enamel Hot Dipped Galvanized Grooved Coupling
Snap-Joint™ 6 in. Orange Enamel Hot Dipped Galvanized Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1 – 8" / DN25 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Designed for quick disconnect service
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
- Clean Bagged:
- No
- Coating:
- Orange Enamel, Hot Dipped Glavanized
- Collection:
- Snap-Joint™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 10-63/100 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Coupling
- UL Listed:
- No
- Weight:
- 10.85 lb