DESCRIPTION

  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Sizes 31 – 72" / 790 – 1830 mm
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10× faster than threaded black pipe, 100% kink resistant

Victaulic VicFlex™ Sprinkler Reducer

VA000AQFRE6

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Collection
VicFlex™
Fitting Size 1
4 in
Fitting Size 2
3/4 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
Size
4 in x 3/4 in