Stainless Steel AGS Strainer

Part #VW140730PE0-NR  |  Item #2391240  |  Manufacturer Part #W140730PE0

Call for Pricing

Fitting Sizes:

14 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Model: W730

Specifications

Coating: Painted

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304 SS

Mesh Size: 6

Product Type: Strainer

Strainer Type: Tee

Weight: 300