DESCRIPTION

  • Available with a variety of gasket materials to meet most service applications, Style 441 is available in 2 through 6"/50 – 150 mm sizes
  • Constructed from corrosion resistant Grade CF8M (316 equivalent) stainless steel, the flange adapter is ideal for externally corrosive environments
  • The Style 441 Stainless Steel Vic-Flange adapter is designed for directly incorporating stainless flanged components with ANSI Class 150 bolt hole patterns into a grooved stainless steel pipe system
  • The Style 441 flange adapter has integral end tabs that facilitate assembly

Victaulic Stainless Steel Flange

VL0441XE0

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
275 psi
Maximum Temperature
230
Pressure Class
275#
Size
6 in x 6 in