DESCRIPTION

  • Allows use of Mechanical-T, Vic-Let, and Vic-O-Well outlets
  • One-piece hole cutting tool designed to cut holes up to 4½" / 120 mm in carbon and stainless steel pipe; for pipe sizes up to 8" / DN200
  • Power Requirements: 110 volt, single phase, 60 hertz, 7 amp
  • Weight: 23 lbs. / 10 kg

Victaulic Stainless Steel Hole Cutting Tool

VR000908HCT

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Victaulic 908 Pipe

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS