DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

Victaulic Style P587 2 in. Plain End Stainless Steel Nipple

VF020587XH8

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Collection
Style P587
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
4 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10S

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS