DESCRIPTION

  • Cross-ribbed, two piece housing construction
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from ¾ – 24" / DN20 –DN600

Victaulic Style 77 Standard Grade T Gasket - 77

VG050077LT0

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Application
Waterworks
Collection
Style 77
Diameter
5 in
Material
Rubber
Material Type
Buna-N
Maximum Temperature
180

Starting at
Call for Pricing
  • QUANTITY