1-1/4 in. Grooved Painted 90 Degree Ductile Iron Elbow
FireLock™ Style 10 1-1/4 in. Grooved Painted 90 Degree Ductile Iron Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves for fast installation
- Fittings available from ¾ – 12" / 20 – 600 mm
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For coating options, download product submittal
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 10
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Bend, Straight
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- Yes
- Weight:
- 1.0 lb