5 in. Grooved Painted 90 Degree Ductile Iron Elbow

You last purchased this on
 
Victaulic

Style 10 5 in. Grooved Painted 90 Degree Ductile Iron Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 10 5 in. Grooved Painted 90 Degree Ductile Iron Elbow

  • Fast #
  • Part #VDOMF050010P00
  • Item #4126070
  • Manufacturer Part #F050010P00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For coating options, download product submittal
  • Requires Certification

Specifications

ANSI:
ANSI B16, ANSI B16.5
ASTM:
ASTM A-536, ASTM A-53
Clean Bagged:
No
Coating:
Enamel
Collection:
Style 10
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Elbow
UL Listed:
Yes
Weight:
10.10 lb