6 in. Grooved Painted 90 Degree Ductile Iron Elbow

You last purchased this on
 
Victaulic

Style 10 6 in. Grooved Painted 90 Degree Ductile Iron Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 10 6 in. Grooved Painted 90 Degree Ductile Iron Elbow

  • Fast #
  • Part #VDOMF060010P00
  • Item #4126126
  • Manufacturer Part #F060010P00
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Requires Certification

Specifications

ANSI:
ANSI B16, ANSI B16.5
ASTM:
ASTM A-536
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
Style 10
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Elbow
UL Listed:
Yes
Weight:
15.25 lb