Style 100 2 in. Grooved Galvanized 90 Degree Long Radius Elbow

Part #VF020100G00  |  Item #429273  |  Manufacturer Part #F020100G00

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: ASTM A-536 Grade 65-45-12

Clean Bagged: No

Coating: Galvanized

Collection: Style 100

Elbow Degree: 90

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in x 2 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 1000 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes