10 in. Grooved 800 psi Domestic Painted Ductile Iron Tee
Style 20 10 in. Grooved 800 psi Domestic Painted Ductile Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Carbon Steel Pipe, Fire Protection, Stainless Steel Pipe
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Style 20
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 10-3/4 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved x Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight, Tee
- Length:
- 18 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 800 psi
- UL Listed:
- Yes
- Weight:
- 99 lb